
- AC Motor
- Pump Duty Motor Application
- 15 hp
- 1182 rpm
- Three Phase
Mounting | Rigid Base |
Enclosure Designation | Totally Enclosed Fan Cooled |
Voltage Rating | 575 |
Drive End Bearing | 6311 |
Phase | Three Phase |
Enclosure | TEFC |
Full Load Amps | 16 |
Service Factor | 1.15 |
Open End Bearing | 6211 |
Insulation | F |
Hz | 60 |
Poles | 6 |
Frame | 284JMV |
Rotation | Reversible |
Motor Application | Pump Duty |
Weight | 0.0 LB |
EAN or UPC | 722856061744 |
