
- AC Motor
- Pump Duty Motor Application
- 10 hp
- 3518 rpm
- Three Phase
Insulation | F |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 2 |
Drive End Bearing | 6309 |
Rotation | Reversible |
Hz | 60 |
Enclosure | TEFC |
Open End Bearing | 6206 |
Phase | Three Phase |
Motor Application | Pump Duty |
Voltage Rating | 575 |
Mounting | Rigid Base |
Frame | 215JM |
Full Load Amps | 9.5 |
Weight | 0.0 LB |
