
- AC Motor
- Pump Duty Motor Application
- 7 1/2 hp
- 1182 rpm
- Three Phase
Enclosure | TEFC |
Frame | 254JM |
Open End Bearing | 6209 |
Motor Application | Pump Duty |
Phase | Three Phase |
Service Factor | 1.15 |
Insulation | F |
Voltage Rating | 575 |
Hz | 60 |
Drive End Bearing | 6309 |
Rotation | Reversible |
Full Load Amps | 7.9 |
Poles | 6 |
Mounting | Rigid Base |
Enclosure Designation | Totally Enclosed Fan Cooled |
Weight | 0.0 LB |
EAN or UPC | 722856062178 |
