
- AC Motor
- Pump Duty Motor Application
- 7 1/2 hp
- 3520 rpm
- Three Phase
Enclosure | TEFC |
Full Load Amps | 7.4 |
Rotation | Reversible |
Voltage Rating | 575 |
Service Factor | 1.15 |
Drive End Bearing | 6309 |
Open End Bearing | 6206 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Hz | 60 |
Phase | Three Phase |
Insulation | F |
Mounting | Rigid Base |
Frame | 213JM |
Motor Application | Pump Duty |
Poles | 2 |
Weight | 0.0 LB |
EAN or UPC | 722856064592 |
