
- AC Motor
- Pump Duty Motor Application
- 5 hp
- 1180 rpm
- Three Phase
Frame | 215JM |
Open End Bearing | 6206 |
Phase | Three Phase |
Voltage Rating | 575 |
Poles | 6 |
Enclosure | TEFC |
Enclosure Designation | Totally Enclosed Fan Cooled |
Mounting | Rigid Base |
Service Factor | 1.15 |
Insulation | F |
Hz | 60 |
Drive End Bearing | 6309 |
Rotation | Reversible |
Motor Application | Pump Duty |
Full Load Amps | 5.5 |
Weight | 0.0 LB |
EAN or UPC | 722856062369 |
