
- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1185 rpm
- Three Phase
Mounting | Rigid Base |
Phase | Three Phase |
Service Factor | 1.15 |
Open End Bearing | 6206 |
Enclosure | TEFC |
Drive End Bearing | 6309 |
Voltage Rating | 575 |
Frame | 213JM |
Poles | 6 |
Rotation | Reversible |
Insulation | F |
Enclosure Designation | Totally Enclosed Fan Cooled |
Hz | 60 |
Full Load Amps | 3.5 |
Motor Application | Pump Duty |
Weight | 0.0 LB |
EAN or UPC | 722856063397 |
