
- AC Motor
- Pump Duty Motor Application
- 30 hp
- 1185 rpm
- Three Phase
Motor Application | Pump Duty |
Voltage Rating | 230/460 |
Insulation | F |
Service Factor | 1.15 |
Frame | 326JMV |
Drive End Bearing | 6312 |
Phase | Three Phase |
Hz | 60 |
Enclosure | TEFC |
Rotation | Reversible |
Enclosure Designation | Totally Enclosed Fan Cooled |
Full Load Amps | 76/38 |
Poles | 6 |
Mounting | Rigid Base |
Open End Bearing | 6212 |
Weight | 0.0 LB |
EAN or UPC | 722856061782 |
