
- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1775 rpm
- Three Phase
Voltage Rating | 230/460 |
Drive End Bearing | 6311 |
Motor Application | Pump Duty |
Frame | 284JM |
Rotation | Reversible |
Insulation | F |
Mounting | Rigid Base |
Enclosure Designation | Totally Enclosed Fan Cooled |
Poles | 4 |
Enclosure | TEFC |
Full Load Amps | 61/30.5 |
Phase | Three Phase |
Hz | 60 |
Open End Bearing | 6211 |
Weight | 0.0 LB |
EAN or UPC | 722856062932 |
