- AC Motor
- Pump Duty Motor Application
- 25 hp
- 3555 rpm
- Three Phase
| Phase | Three Phase |
| Open End Bearing | 6211 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Full Load Amps | 60/30 |
| Drive End Bearing | 6311 |
| Frame | 284JM |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Insulation | F |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Pump Duty |
| Poles | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 722856063168 |

