
- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1180 rpm
- Three Phase
Open End Bearing | 6211 |
Drive End Bearing | 6311 |
Rotation | Reversible |
Mounting | Rigid Base |
Enclosure | TEFC |
Frame | 286JMV |
Full Load Amps | 52/26 |
Insulation | F |
Voltage Rating | 230/460 |
Motor Application | Pump Duty |
Enclosure Designation | Totally Enclosed Fan Cooled |
Phase | Three Phase |
Poles | 6 |
Hz | 60 |
Weight | 0.0 LB |
EAN or UPC | 722856064622 |
