
- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1180 rpm
- Three Phase
Motor Application | Pump Duty |
Service Factor | 1.15 |
Insulation | F |
Open End Bearing | 6209 |
Frame | 256JM |
Full Load Amps | 25.8/12.9 |
Enclosure | TEFC |
Phase | Three Phase |
Voltage Rating | 230/460 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Drive End Bearing | 6309 |
Poles | 6 |
Rotation | Reversible |
Hz | 60 |
Mounting | Rigid Base |
Weight | 0.0 LB |
EAN or UPC | 722856063960 |
