
- AC Motor
- Pump Duty Motor Application
- 5 hp
- 1180 rpm
- Three Phase
Enclosure | TEFC |
Enclosure Designation | Totally Enclosed Fan Cooled |
Open End Bearing | 6206 |
Frame | 215JM |
Voltage Rating | 230/460 |
Motor Application | Pump Duty |
Drive End Bearing | 6309 |
Phase | Three Phase |
Hz | 60 |
Poles | 6 |
Insulation | F |
Mounting | Rigid Base |
Full Load Amps | 13.6/6.8 |
Rotation | Reversible |
Weight | 0.0 LB |
EAN or UPC | 722856062963 |
