
- AC Motor
- Pump Duty Motor Application
- 40 hp
- 3562 rpm
- Three Phase
Motor Application | Pump Duty |
Enclosure Designation | Drip Proof |
Poles | 2 |
Mounting | Rigid Base |
Full Load Amps | 37.5 |
Service Factor | 1.15 |
Enclosure | DP |
Drive End Bearing | 6311 |
Insulation | F |
Open End Bearing | 6211 |
Voltage Rating | 575 |
Phase | Three Phase |
Frame | 286JP |
Rotation | Reversible |
Hz | 60 |
Weight | 0.0 LB |
