
- AC Motor
- Pump Duty Motor Application
- 30 hp
- 1188 rpm
- Three Phase
Mounting | Rigid Base |
Enclosure | DP |
Insulation | F |
Frame | 326JP |
Rotation | Reversible |
Hz | 60 |
Open End Bearing | 6311 |
Enclosure Designation | Drip Proof |
Motor Application | Pump Duty |
Voltage Rating | 575 |
Poles | 6 |
Phase | Three Phase |
Full Load Amps | 30 |
Drive End Bearing | 6312 |
Service Factor | 1.15 |
Weight | 0.0 LB |
EAN or UPC | 722856063205 |
