
- AC Motor
- Pump Duty Motor Application
- 30 hp
- 3562 rpm
- Three Phase
Service Factor | 1.15 |
Phase | Three Phase |
Rotation | Reversible |
Motor Application | Pump Duty |
Mounting | Rigid Base |
Open End Bearing | 6211 |
Full Load Amps | 28.6 |
Insulation | F |
Frame | 284JP |
Voltage Rating | 575 |
Drive End Bearing | 6311 |
Poles | 2 |
Enclosure Designation | Drip Proof |
Hz | 60 |
Enclosure | DP |
Weight | 0.0 LB |
EAN or UPC | 722856064264 |
