
- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1775 rpm
- Three Phase
Voltage Rating | 575 |
Open End Bearing | 6211 |
Frame | 284JP |
Motor Application | Pump Duty |
Rotation | Reversible |
Hz | 60 |
Mounting | Rigid Base |
Drive End Bearing | 6311 |
Poles | 4 |
Enclosure Designation | Drip Proof |
Enclosure | DP |
Insulation | F |
Full Load Amps | 24.8 |
Phase | Three Phase |
Weight | 0.0 LB |
EAN or UPC | 722856062703 |
