
- AC Motor
- Pump Duty Motor Application
- 25 hp
- 3556 rpm
- Three Phase
Open End Bearing | 6208 |
Mounting | Rigid Base |
Motor Application | Pump Duty |
Phase | Three Phase |
Voltage Rating | 575 |
Service Factor | 1.15 |
Drive End Bearing | 6309 |
Rotation | Reversible |
Insulation | F |
Hz | 60 |
Poles | 2 |
Enclosure Designation | Drip Proof |
Enclosure | DP |
Frame | 256JP |
Full Load Amps | 23.8 |
Weight | 0.0 LB |
EAN or UPC | 722856062253 |
