
- AC Motor
- Pump Duty Motor Application
- 15 hp
- 1184 rpm
- Three Phase
Enclosure Designation | Drip Proof |
Open End Bearing | 6211 |
Service Factor | 1.15 |
Poles | 6 |
Motor Application | Pump Duty |
Insulation | F |
Enclosure | DP |
Drive End Bearing | 6311 |
Full Load Amps | 16.5 |
Rotation | Reversible |
Mounting | Rigid Base |
Frame | 284JPV |
Hz | 60 |
Phase | Three Phase |
Voltage Rating | 575 |
Weight | 0.0 LB |
EAN or UPC | 722856062765 |
