
- AC Motor
- Pump Duty Motor Application
- 15 hp
- 1774 rpm
- Three Phase
Enclosure Designation | Drip Proof |
Phase | Three Phase |
Frame | 254JP |
Mounting | Rigid Base |
Full Load Amps | 15.1 |
Poles | 4 |
Open End Bearing | 6208 |
Enclosure | DP |
Motor Application | Pump Duty |
Voltage Rating | 575 |
Hz | 60 |
Rotation | Reversible |
Drive End Bearing | 6309 |
Service Factor | 1.15 |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856064530 |
