
- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1182 rpm
- Three Phase
Frame | 256JPV |
Hz | 60 |
Voltage Rating | 575 |
Enclosure | DP |
Open End Bearing | 6208 |
Enclosure Designation | Drip Proof |
Rotation | Reversible |
Mounting | Rigid Base |
Drive End Bearing | 6309 |
Phase | Three Phase |
Full Load Amps | 10.3 |
Poles | 6 |
Motor Application | Pump Duty |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856062987 |
