
- AC Motor
- Pump Duty Motor Application
- 7 1/2 hp
- 1182 rpm
- Three Phase
Mounting | Rigid Base |
Motor Application | Pump Duty |
Insulation | F |
Rotation | Reversible |
Phase | Three Phase |
Full Load Amps | 8.1 |
Poles | 6 |
Voltage Rating | 575 |
Drive End Bearing | 6309 |
Enclosure | DP |
Frame | 254JPV |
Enclosure Designation | Drip Proof |
Hz | 60 |
Open End Bearing | 6208 |
Weight | 0.0 LB |
EAN or UPC | 722856063380 |
