
- AC Motor
- Pump Duty Motor Application
- 15 hp
- 3515 rpm
- Three Phase
Insulation | F |
Drive End Bearing | 6307 |
Frame | 215JP |
Full Load Amps | 14.4 |
Rotation | Reversible |
Hz | 60 |
Open End Bearing | 6206 |
Voltage Rating | 575 |
Mounting | Rigid Base |
Enclosure | DP |
Enclosure Designation | Drip Proof |
Poles | 2 |
Motor Application | Pump Duty |
Phase | Three Phase |
Weight | 0.0 LB |
EAN or UPC | 722856063816 |
