
- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1768 rpm
- Three Phase
Hz | 60 |
Enclosure Designation | Drip Proof |
Phase | Three Phase |
Enclosure | DP |
Open End Bearing | 6206 |
Frame | 215JP |
Motor Application | Pump Duty |
Rotation | Reversible |
Voltage Rating | 575 |
Poles | 4 |
Mounting | Rigid Base |
Full Load Amps | 10.2 |
Drive End Bearing | 6307 |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856063144 |
