
- AC Motor
- Pump Duty Motor Application
- 10 hp
- 3520 rpm
- Three Phase
Mounting | Rigid Base |
Insulation | F |
Drive End Bearing | 6207 |
Rotation | Reversible |
Enclosure Designation | Drip Proof |
Phase | Three Phase |
Poles | 2 |
Frame | 213JP |
Enclosure | DP |
Hz | 60 |
Motor Application | Pump Duty |
Open End Bearing | 6206 |
Voltage Rating | 575 |
Service Factor | 1.15 |
Full Load Amps | 9.7 |
Weight | 0.0 LB |
EAN or UPC | 722856064035 |
