- AC Motor
- Pump Duty Motor Application
- 5 hp
- 1755 rpm
- Three Phase
| Voltage Rating | 575 |
| Service Factor | 1.15 |
| Drive End Bearing | 6307 |
| Open End Bearing | 6205 |
| Frame | 184JP |
| Full Load Amps | 5.1 |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| Enclosure Designation | Drip Proof |
| Mounting | Rigid Base |
| Hz | 60 |
| Poles | 4 |
| Enclosure | DP |
| Insulation | F |
| Rotation | Reversible |
| Weight | 0.0 LB |
| EAN or UPC | 722856069061 |

