- AC Motor
- Pump Duty Motor Application
- 30 hp
- 3562 rpm
- Three Phase
| Frame | 284JP |
| Service Factor | 1.15 |
| Drive End Bearing | 6311 |
| Insulation | F |
| Poles | 2 |
| Open End Bearing | 6211 |
| Enclosure | DP |
| Mounting | Rigid Base |
| Enclosure Designation | Drip Proof |
| Rotation | Reversible |
| Hz | 60 |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| Full Load Amps | 71.5/35.5 |
| Voltage Rating | 230/460 |
| Weight | 0.0 LB |
| EAN or UPC | 722856064363 |

