
- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1185 rpm
- Three Phase
Phase | Three Phase |
Mounting | Rigid Base |
Rotation | Reversible |
Motor Application | Pump Duty |
Insulation | F |
Enclosure Designation | Drip Proof |
Poles | 6 |
Full Load Amps | 65/32.5 |
Enclosure | DP |
Hz | 60 |
Open End Bearing | 6311 |
Frame | 324JP |
Voltage Rating | 230/460 |
Drive End Bearing | 6312 |
Weight | 0.0 LB |
EAN or UPC | 722856061676 |
