- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1775 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Drive End Bearing | 6311 |
| Insulation | F |
| Poles | 4 |
| Open End Bearing | 6211 |
| Full Load Amps | 62/31 |
| Enclosure | DP |
| Frame | 284JP |
| Hz | 60 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Enclosure Designation | Drip Proof |
| Motor Application | Pump Duty |
| Weight | 0.0 LB |
| EAN or UPC | 722856062864 |

