
- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1182 rpm
- Three Phase
Frame | 286JPV |
Voltage Rating | 230/460 |
Enclosure Designation | Drip Proof |
Hz | 60 |
Poles | 6 |
Phase | Three Phase |
Mounting | Rigid Base |
Rotation | Reversible |
Drive End Bearing | 6311 |
Insulation | F |
Full Load Amps | 52.5/26.3 |
Motor Application | Pump Duty |
Service Factor | 1.15 |
Open End Bearing | 6211 |
Enclosure | DP |
Weight | 0.0 LB |
EAN or UPC | 722856063915 |
