
- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1182 rpm
- Three Phase
Frame | 256JPV |
Insulation | F |
Hz | 60 |
Full Load Amps | 25.6/12.8 |
Enclosure Designation | Drip Proof |
Phase | Three Phase |
Motor Application | Pump Duty |
Drive End Bearing | 6309 |
Enclosure | DP |
Open End Bearing | 6208 |
Voltage Rating | 230/460 |
Poles | 6 |
Service Factor | 1.15 |
Mounting | Rigid Base |
Rotation | Reversible |
Weight | 0.0 LB |
EAN or UPC | 722856062475 |
