
- AC Motor
- Pump Duty Motor Application
- 7 1/2 hp
- 1182 rpm
- Three Phase
Motor Application | Pump Duty |
Drive End Bearing | 6309 |
Poles | 6 |
Full Load Amps | 20.2/10.1 |
Phase | Three Phase |
Frame | 254JPV |
Rotation | Reversible |
Service Factor | 1.15 |
Voltage Rating | 230/460 |
Insulation | F |
Open End Bearing | 6208 |
Enclosure Designation | Drip Proof |
Mounting | Rigid Base |
Hz | 60 |
Enclosure | DP |
Weight | 0.0 LB |
EAN or UPC | 722856060747 |
