- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1768 rpm
- Three Phase
| Service Factor | 1.15 |
| Open End Bearing | 6202 |
| Drive End Bearing | 6307 |
| Frame | 213TV |
| Poles | 4 |
| Enclosure | DP |
| Motor Application | Pump Duty |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Insulation | F |
| Full Load Amps | 25.4/12.7 |
| Rotation | Reversible |
| Phase | Three Phase |
| Hz | 60 |
| Enclosure Designation | Drip Proof |
| Weight | 0.0 LB |
| EAN or UPC | 722856064141 |

