
- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1183 rpm
- Three Phase
Enclosure Designation | Drip Proof |
Hz | 60 |
Frame | 213TV |
Rotation | Reversible |
Motor Application | Pump Duty |
Poles | 6 |
Insulation | F |
Enclosure | DP |
Phase | Three Phase |
Voltage Rating | 230/460 |
Drive End Bearing | 6307 |
Open End Bearing | 6202 |
Mounting | Rigid Base |
Full Load Amps | 8.4/4.2 |
Weight | 0.0 LB |
EAN or UPC | 722856062840 |
