
- AC Motor
- Inverter Duty Motor Application
- 15 hp
- 1772 rpm
- Three Phase
Frame | 254TC |
Rotation | Reversible |
Drive End Bearing | 6309 |
Motor Application | Inverter Duty |
Voltage Rating | 575 |
Poles | 4 |
Insulation | F |
Enclosure Designation | Totally Enclosed Fan Cooled |
Full Load Amps | 15.1 |
Mounting | Rigid Base |
Phase | Three Phase |
Enclosure | TEFC |
Hz | 60 |
Open End Bearing | 6209 |
Weight | 0.0 LB |
EAN or UPC | 722856063120 |
