
- AC Motor
- Inverter Duty Motor Application
- 15 hp
- 3545 rpm
- Three Phase
Service Factor | 1.15 |
Rotation | Reversible |
Full Load Amps | 14.3 |
Drive End Bearing | 6309 |
Open End Bearing | 6209 |
Insulation | F |
Enclosure | TEFC |
Motor Application | Inverter Duty |
Mounting | Rigid Base |
Enclosure Designation | Totally Enclosed Fan Cooled |
Hz | 60 |
Poles | 2 |
Phase | Three Phase |
Voltage Rating | 575 |
Frame | 254TC |
Weight | 0.0 LB |
EAN or UPC | 722856064578 |
