
- AC Motor
- Inverter Duty Motor Application
- 10 hp
- 3518 rpm
- Three Phase
Full Load Amps | 9.5 |
Hz | 60 |
Drive End Bearing | 6307 |
Voltage Rating | 575 |
Poles | 2 |
Service Factor | 1.15 |
Insulation | F |
Phase | Three Phase |
Rotation | Reversible |
Motor Application | Inverter Duty |
Enclosure Designation | Totally Enclosed Fan Cooled |
Open End Bearing | 6206 |
Enclosure | TEFC |
Frame | 215TC |
Mounting | Rigid Base |
Weight | 0.0 LB |
EAN or UPC | 722856063403 |
