
- AC Motor
- Inverter Duty Motor Application
- 7 1/2 hp
- 1768 rpm
- Three Phase
Enclosure | TEFC |
Voltage Rating | 575 |
Full Load Amps | 7.6 |
Frame | 213TC |
Drive End Bearing | 6307 |
Phase | Three Phase |
Open End Bearing | 6206 |
Hz | 60 |
Rotation | Reversible |
Mounting | Rigid Base |
Poles | 4 |
Service Factor | 1.15 |
Motor Application | Inverter Duty |
Enclosure Designation | Totally Enclosed Fan Cooled |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856061812 |
