Skip to content Skip to navigation menu
Marathon Electric MotorsGT1410A

GT1410A

AC Motor
Item #114959607
  • AC Motor
  • Inverter Duty Motor Application
  • 3 hp
  • 1762 rpm
  • Three Phase
  • 60 Hz
  • 575 Voltage Rating
  • Rigid Base Mount
  • TEFC Enclosure
  • 182TC Frame
+ Show More + Show Less
Marathon Electric MotorsGT1410A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Inverter Duty Motor Application
  • 3 hp
  • 1762 rpm
  • Three Phase
Service Factor 1
Phase Three Phase
Motor Application Inverter Duty
Poles 4
Drive End Bearing 6206
Hz 60
Frame 182TC
Insulation F
Enclosure TEFC
Enclosure Designation Totally Enclosed Fan Cooled
Voltage Rating 575
Full Load Amps 3.2
Mounting Rigid Base
Open End Bearing 6205
Rotation Reversible
Weight 0.0 LB
EAN or UPC 722856064691
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison