
- AC Motor
- Inverter Duty Motor Application
- 3 hp
- 3522 rpm
- Three Phase
Poles | 2 |
Insulation | F |
Open End Bearing | 6205 |
Rotation | Reversible |
Drive End Bearing | 6206 |
Voltage Rating | 575 |
Frame | 182TC |
Enclosure | TEFC |
Motor Application | Inverter Duty |
Mounting | Rigid Base |
Full Load Amps | 3.2 |
Phase | Three Phase |
Hz | 60 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Weight | 0.0 LB |
EAN or UPC | 722856064684 |
