
- AC Motor
- Inverter Duty Motor Application
- 5 hp
- 1180 rpm
- Three Phase
Hz | 60 |
Open End Bearing | 6206 |
Mounting | Round |
Rotation | Reversible |
Enclosure | TEFC |
Full Load Amps | 13.6/6.8 |
Phase | Three Phase |
Voltage Rating | 230/460 |
Drive End Bearing | 6307 |
Service Factor | 1.15 |
Frame | 215TC |
Enclosure Designation | Totally Enclosed Fan Cooled |
Insulation | F |
Motor Application | Inverter Duty |
Poles | 6 |
Weight | 0.0 LB |
EAN or UPC | 691720044049 |
