- AC Motor
- Inverter Duty Motor Application
- 3 hp
- 3522 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Mounting | Round |
| Motor Application | Inverter Duty |
| Frame | 182TC |
| Phase | Three Phase |
| Rotation | Reversible |
| Enclosure | TEFC |
| Drive End Bearing | 6206 |
| Open End Bearing | 6205 |
| Service Factor | 1.15 |
| Poles | 2 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Full Load Amps | 8/4 |
| Weight | 0.0 LB |
| EAN or UPC | 722856061935 |

