- AC Motor
- Inverter Duty Motor Application
- 60 hp
- 1782 rpm
- Three Phase
| Drive End Bearing | 6313 |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Frame | 364TC |
| Service Factor | 1.15 |
| Insulation | F |
| Phase | Three Phase |
| Full Load Amps | 138/69 |
| Motor Application | Inverter Duty |
| Open End Bearing | 6213 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Enclosure | TEFC |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Weight | 825.0 LB |
| EAN or UPC | 722856063922 |

