- AC Motor
- General Purpose Motor Application
- 10 hp
- 1768 rpm
- Three Phase
| Full Load Amps | 25.6/12.8 |
| Mounting | Rigid Base |
| Poles | 4 |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Drive End Bearing | 6307 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Rotation | Reversible |
| Frame | 215TC |
| Insulation | F |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Hz | 60 |
| Open End Bearing | 6206 |
| Weight | 0.0 KG |
| EAN or UPC | 722856001696 |

