
- AC Motor
- Inverter Duty Motor Application
- 7 1/2 hp
- 1182 rpm
- Three Phase
Open End Bearing | 6209 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Mounting | Rigid Base |
Motor Application | Inverter Duty |
Insulation | F |
Full Load Amps | 19.8/9.9 |
Rotation | Reversible |
Phase | Three Phase |
Poles | 6 |
Drive End Bearing | 6309 |
Frame | 254TC |
Voltage Rating | 230/460 |
Enclosure | TEFC |
Hz | 60 |
Weight | 0.0 LB |
EAN or UPC | 722856061881 |
