
- AC Motor
- Inverter Duty Motor Application
- 5 hp
- 1180 rpm
- Three Phase
Hz | 60 |
Insulation | F |
Open End Bearing | 6206 |
Full Load Amps | 13.6/6.8 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Phase | Three Phase |
Rotation | Reversible |
Drive End Bearing | 6307 |
Service Factor | 1.15 |
Poles | 6 |
Mounting | Rigid Base |
Frame | 215TC |
Voltage Rating | 230/460 |
Enclosure | TEFC |
Motor Application | Inverter Duty |
Weight | 0.0 LB |
EAN or UPC | 722856063533 |
