- AC Motor
- General Purpose Motor Application
- 2 hp
- 1468 rpm
- Three Phase
| Drive End Bearing | 6206 |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 8/4 |
| Rotation | Reversible |
| Poles | 4 |
| Frame | 182TC |
| Open End Bearing | 6205 |
| Phase | Three Phase |
| Insulation | F7 |
| Motor Application | General Purpose |
| Weight | 95.0 LB |
| EAN or UPC | 691720245446 |

