- AC Motor
- Inverter Duty Motor Application
- 3 hp
- 1750 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Enclosure | TEFC |
| Drive End Bearing | 6206 |
| Service Factor | 1.15 |
| Full Load Amps | 7.8/3.9 |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Poles | 4 |
| Insulation | F |
| Hz | 60 |
| Motor Application | Inverter Duty |
| Open End Bearing | 6205 |
| Phase | Three Phase |
| Frame | 182TC |
| Weight | 92.0 LB |
| EAN or UPC | 722856001474 |

