
- AC Motor
- Inverter Duty Motor Application
- 2 hp
- 1173 rpm
- Three Phase
Enclosure Designation | Totally Enclosed Fan Cooled |
Open End Bearing | 6205 |
Frame | 184TC |
Enclosure | TEFC |
Insulation | F |
Phase | Three Phase |
Hz | 60 |
Motor Application | Inverter Duty |
Mounting | Rigid Base |
Drive End Bearing | 6206 |
Voltage Rating | 230/460 |
Rotation | Reversible |
Poles | 6 |
Full Load Amps | 6/3 |
Weight | 0.0 LB |
EAN or UPC | 722856064653 |
