
- AC Motor
- Inverter Duty Motor Application
- 200 hp
- 1790 rpm
- Three Phase
Open End Bearing | 6317 |
Phase | Three Phase |
Enclosure Designation | Totally Enclosed Fan Cooled |
Mounting | Rigid Base |
Service Factor | 1.15 |
Poles | 4 |
Drive End Bearing | 6319 |
Motor Application | Inverter Duty |
Frame | 447T |
Full Load Amps | 175 |
Enclosure | TEFC |
Voltage Rating | 575 |
Rotation | Reversible |
Hz | 60 |
Insulation | F |
Weight | 0.0 LB |
EAN or UPC | 722856063755 |
