
- AC Motor
- Inverter Duty Motor Application
- 200 hp
- 3580 rpm
- Three Phase
Insulation | F |
Hz | 60 |
Motor Application | Inverter Duty |
Phase | Three Phase |
Poles | 2 |
Open End Bearing | 6314 |
Enclosure Designation | Totally Enclosed Fan Cooled |
Rotation | Reversible |
Enclosure | TEFC |
Mounting | Rigid Base |
Full Load Amps | 174 |
Drive End Bearing | 6314 |
Frame | 447TS |
Voltage Rating | 575 |
Weight | 0.0 LB |
EAN or UPC | 722856063649 |
